text.skipToContent text.skipToNavigation

Tyrolit Flap disc 125X22.23 K40

Article number 7C796776
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 40

Description

The PREMIUM CERAMIC flap disc is particularly impressive on stainless steel. Thanks to the ceramic grain used, it achieves an exceptionally high stock removal rate. At the same time, a special additive coating (Top Size) ensures a cool finish and therefore prevents discolouration on the workpiece. This tool is the perfect solution for demanding grinding tasks on stainless steel where a uniform high-quality surface must be achieved.

Article numbers

Article number 7C796776
EAN 9003177198465
UBB 500572127198
UNSPSC 27110000
Manufacturer article nr  719846
Do not close this page. This message will disappear, when the page is fully loaded.