text.skipToContent text.skipToNavigation

Tyrolit Flap disc 125 x 22,23 K80

Article number 7Q996814
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Particle type Ceramics
Granulation according to CAMI 80

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Particle type Ceramics
Granulation according to CAMI 80

Description

For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Maximum stock removal on the workpiece thanks to ceramic grain Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework Even surface finish thanks to the self-sharpening characteristic of the abrasive grain over the entire lifetime of the disc For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Maximum stock removal on the workpiece thanks to ceramic grain Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework Even surface finish thanks to the self-sharpening characteristic of the abrasive grain over the entire lifetime of the disc

Article numbers

Article number 7Q996814
EAN 9003170036269
UBB 500572138401
UNSPSC 27110000
Manufacturer article nr  34166671
Do not close this page. This message will disappear, when the page is fully loaded.