text.skipToContent text.skipToNavigation

Tyrolit Flap disc 125 x 22,23 K120

Article number 0X813202
Diameter (mm) 125
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics

Specifications

Diameter (mm) 125
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 120

Description

Reduced costs Enhanced abrasiveness Consistent performance

Article numbers

Article number 0X813202
EAN 9003177071638
UBB 500572120813
UNSPSC 27110000
Manufacturer article nr  707163
Do not close this page. This message will disappear, when the page is fully loaded.