text.skipToContent text.skipToNavigation

Tyrolit Flap disc 125 x 22,23 K40

Article number 5X145242
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 40

Description

For demanding grinding applications on nonferrous metals, especially difficult-to-grind materials such as aluminium, aluminium bronze, aluminium base alloy, copper, bronze, brass and nickel silver Grit size 40/60 for high stock removal Grit size 80/120 for fine work Specification prevents the usual smearing and dulling of the flap disc Self-cleaning and sharpening of the disc during material abrasion thanks to fed ceramic grain Consistent performance For demanding grinding applications on nonferrous metals, especially difficult-to-grind materials such as aluminium, aluminium bronze, aluminium base alloy, copper, bronze, brass and nickel silver Grit size 40/60 for high stock removal Grit size 80/120 for fine work Specification prevents the usual smearing and dulling of the flap disc Self-cleaning and sharpening of the disc during material abrasion thanks to fed ceramic grain Consistent performance

Article numbers

Article number 5X145242
EAN 9003177071591
UBB 500572126935
UNSPSC 27110000
Manufacturer article nr  707159
Do not close this page. This message will disappear, when the page is fully loaded.