text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap disc 125 x 22,23 K40


The PREMIUM LONGLIFE flap disc is indispensable for surface grinding on various grades of steel and stainless steel as well as for clean machining of welding seams. Not least due to the increased number of enclosed flaps, it is particularly durable and can easily withstand the heavy loads of demanding applications. At the same time, the tube can be trim

Article number 0J465363
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Tyrolit

Description

The PREMIUM LONGLIFE flap disc is indispensable for surface grinding on various grades of steel and stainless steel as well as for clean machining of welding seams. Not least due to the increased number of enclosed flaps, it is particularly durable and can easily withstand the heavy loads of demanding applications. At the same time, the tube can be trimmed very easily, allowing you to grind on new lines at any time.

Article numbers

Article number 0J465363
EAN 9003176803797
UBB 500572129749
UNSPSC 27110000
Manufacturer article nr  680379
Do not close this page. This message will disappear, when the page is fully loaded.