text.skipToContent text.skipToNavigation

Tyrolit Flap disc 125 x 22,23 K120

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

The STANDARD** 2in1 flap disc offers two advantages. On one hand it offers the user very long lifetime, on the other it guarantees very good specific abrasion.The TYROLIT 2in1 flap disc is used both on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels.

Article numbers

Article number 5V486465
EAN 9003172473666
UBB 500572122710
UNSPSC 27110000
Manufacturer article nr  247366
Do not close this page. This message will disappear, when the page is fully loaded.