text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Flap disc 125 x 22,23 K40


For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel

Article number 8M174314
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand Tyrolit

Description

For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel For demanding grinding applications on different steel and stainless steel grades For welding seam finishing as well as edge and surface grinding Grit size 40/60 for high stock removal Grit size 80/120 for fine work Best results when used on powerful angle grinders Maximum stock removal rates Very long lifetime Chemical purity prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel

Article numbers

Article number 8M174314
EAN 9003170019491
UBB 500572129335
UNSPSC 27110000
Manufacturer article nr  34043475
Do not close this page. This message will disappear, when the page is fully loaded.