text.skipToContent text.skipToNavigation

Tyrolit Flap disc 115 x 22,23 K120

Article number 0X113933
Diameter (mm) 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter (mm) 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 120

Description

PREMIUM 2in1 flap disc is the perfect high performance all-rounder for grinding steel and stainless steel. This disc is specially designed to make grinding welding seams fast and easy. No matter what type of surface or edge you're machining, you can be sure of a flawless finish. Plus, its chemical purity ensures that corrosion won't occur, making it ideal for all your stainless steel needs. Get the job done faster and better with the PREMIUM 2in1 flap disc.

Article numbers

Article number 0X113933
EAN 9003176438036
UBB 500572121803
UNSPSC 27110000
Manufacturer article nr  643803
Do not close this page. This message will disappear, when the page is fully loaded.