text.skipToContent text.skipToNavigation

Tyrolit Flap disc 115 x 22.23 K80

Article number 5N641613
Diameter 115
Type Disc
Suitable for stainless steel Yes
Particle type Ceramics
Granulation according to CAMI 80

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Particle type Ceramics
Granulation according to CAMI 80
Brand TYROLIT

Description

For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Maximum stock removal on the workpiece thanks to ceramic grain Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework Even surface finish thanks to the self-sharpening characteristic of the abrasive grain over the entire lifetime of the disc For demanding grinding applications on different stainless steel grades Grit size 40/60 for high stock removal Grit size 80 for fine work Maximum stock removal on the workpiece thanks to ceramic grain Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework Even surface finish thanks to the self-sharpening characteristic of the abrasive grain over the entire lifetime of the disc

Article numbers

Article number 5N641613
EAN 9003170036368
UBB 500572137742
UNSPSC 27110000
Manufacturer article nr  34166687
Do not close this page. This message will disappear, when the page is fully loaded.