text.skipToContent text.skipToNavigation

Tyrolit Flap disc 115 x 22,23 K40

Article number 5D238694
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 40

Description

With this PREMIUM flap disc, grinding difficult-to-machine materials such as aluminium, but also copper, bronze, brass or nickel silver is made easy for you. A special specification reduces the risk of smearing on the workpiece. In addition, a supplied ceramic grain ensures that the disc remains extremely easy cutting throughout the grinding process and thus offers an excellent cutting ability.

Article numbers

Article number 5D238694
EAN 9003177070051
UBB 500572126026
UNSPSC 27110000
Manufacturer article nr  707005
Do not close this page. This message will disappear, when the page is fully loaded.