text.skipToContent text.skipToNavigation

Tyrolit Flap disc 115 x 22,23 K80


The PREMIUM LONGLIFE flap disc is indispensable for surface grinding on various grades of steel and stainless steel as well as for clean machining of welding seams. Not least due to the increased number of enclosed flaps, it is particularly durable and can easily withstand the heavy loads of demanding applications. At the same time, the tube can be trim

Article number 5T199794
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 80

Description

The PREMIUM LONGLIFE flap disc is indispensable for surface grinding on various grades of steel and stainless steel as well as for clean machining of welding seams. Not least due to the increased number of enclosed flaps, it is particularly durable and can easily withstand the heavy loads of demanding applications. At the same time, the tube can be trimmed very easily, allowing you to grind on new lines at any time.

Article numbers

Article number 5T199794
EAN 9003176803766
UBB 500572141298
UNSPSC 27110000
Manufacturer article nr  680376
Do not close this page. This message will disappear, when the page is fully loaded.