text.skipToContent text.skipToNavigation

Tyrolit Flap disc 100 x 16 K40

Article number 7D273721
Diameter (mm) 100
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics

Specifications

Diameter (mm) 100
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 40

Description

We at TYROLIT always endeavour to bring our customers innovative products and a comprehensive assortment. For this reason, TYROLIT has now extended the CERABOND family to include the new CERAMIC flap discs.A unique bond system combined with a high-performance PREMIUM cloth offers the operator greater abrasiveness. This flap disc is particularly suitable for stainless steels and demanding grinding applications. In addition, the unique bond system prevents premature grain break-out and leads to a long product lifetime. The additional TOP SIZE coating ensures cooler grinding, allowing a longer lifetime and reducing discolouration on the workpiece surface. Also available

Article numbers

Article number 7D273721
EAN 9003170039536
UBB 500572125457
UNSPSC 27110000
Manufacturer article nr  34166139
Do not close this page. This message will disappear, when the page is fully loaded.