text.skipToContent text.skipToNavigation

Tyrolit Flap disc 100 x 16 K60

Article number 7Q949032
Diameter 100
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics

Specifications

Diameter 100
Type Disc
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 60

Description

We at TYROLIT always endeavour to bring our customers innovative products and a comprehensive assortment. For this reason, TYROLIT has now extended the CERABOND family to include the new CERAMIC flap discs.A unique bond system combined with a high-performance PREMIUM cloth offers the operator greater abrasiveness. This flap disc is particularly suitable for stainless steels and demanding grinding applications. In addition, the unique bond system prevents premature grain break-out and leads to a long product lifetime. The additional TOP SIZE coating ensures cooler grinding, allowing a longer lifetime and reducing discolouration on the workpiece surface. Also available

Article numbers

Article number 7Q949032
EAN 9003170039888
UBB 500572131471
UNSPSC 27110000
Manufacturer article nr  34166170
Do not close this page. This message will disappear, when the page is fully loaded.