text.skipToContent text.skipToNavigation

Tyrolit File brush 225 x 20 x 20 x 110

Article number 1B408908
Length 225
Material Stainless steel
Wire diameter (mm) 20

Specifications

Length 225
Material Stainless steel
Wire diameter (mm) 20

Description

The PREMIUM fine brushes from Tyrolit are particularly popular with watchmakers and goldsmiths for carrying out the finest work on workpieces made of stainless steel. This tool is characterized above all by its high wire content and is ideal for applying solvents and cleaning agents.

Article numbers

Article number 1B408908
EAN 9003172000213
UBB 500683260375
UNSPSC 27112700
Manufacturer article nr  34203500
Do not close this page. This message will disappear, when the page is fully loaded.