text.skipToContent text.skipToNavigation

TYROLIT Fiber discs 115X22 G36


The PREMIUM CERABOND X natural fibre disc is the perfect solution for fast and comfortable work on steel and stainless steel. With CERABOND X you will reach your goal faster - both when surface grinding and removing welding seams as well as when derusting or deburring. Thanks to the ceramic grain used, this tool achieves unrivalled stock removal rates a

Article number 2U263277
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 36
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 36
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No

Description

The PREMIUM CERABOND X natural fibre disc is the perfect solution for fast and comfortable work on steel and stainless steel. With CERABOND X you will reach your goal faster - both when surface grinding and removing welding seams as well as when derusting or deburring. Thanks to the ceramic grain used, this tool achieves unrivalled stock removal rates and maximum aggressiveness in coarse grinding jobs. The tube is trimmable and thus offers an environmentally friendly solution for the most demanding grinding jobs. In combination with the cooling layer used, which cools the grain and the surface, this natural fibre disc guarantees you an incomparable lifetime.

Article numbers

Article number 2U263277
EAN 9003173139172
UNSPSC 31191500
Manufacturer article nr  34617406
Do not close this page. This message will disappear, when the page is fully loaded.