text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 706116 125 x 22 K80

Article number 8E291776
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Ceramics
Granulation according to CAMI 80

Description

For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Ceramic aluminium oxide and an additional coolant layer ensures maximum stock removal rate Additional coolant layer for long lifetime Maximum abrasiveness thanks to strong backing For coarse grinding work as well as for removing rust and burrs from hard steel and stainless steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Ceramic aluminium oxide and an additional coolant layer ensures maximum stock removal rate Additional coolant layer for long lifetime Maximum abrasiveness thanks to strong backing

Article numbers

Article number 8E291776
EAN 9003177061165
UBB 500572110343
UNSPSC 27110000
Manufacturer article nr  706116
Do not close this page. This message will disappear, when the page is fully loaded.