text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 34163026 115 x 22 K40


The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented towards the desired result of the s

Article number 2T607345
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Brand TYROLIT

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented towards the desired result of the surface. Now also available in a user-friendly and tool-friendly holder.

Article numbers

Article number 2T607345
EAN 9003170033985
UBB 500572108792
UNSPSC 27110000
Manufacturer article nr  34163026
Do not close this page. This message will disappear, when the page is fully loaded.