text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 34163013 180 x 22 K24


The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surfac

Article number 0T742390
Diameter 180
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Diameter 180
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 24
Brand TYROLIT

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Article numbers

Article number 0T742390
EAN 9003170033640
UBB 500572113073
UNSPSC 27110000
Manufacturer article nr  34163013
Do not close this page. This message will disappear, when the page is fully loaded.