text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 34162987 125 x 22 K24


The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surfac

Article number 7E115353
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Packed per 25
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Zircon corundum
Granulation according to CAMI 24

Description

The PREMIUM fibre discs with zirconium aluminium oxide offer a very easy and fast way to remove material from steel and stainless steel. An additional cooling layer in the structure of these tools ensures a particularly long lifetime. Benefit from our wide assortment of different grit sizes, which is strongly oriented to the desired result of the surface.

Article numbers

Article number 7E115353
EAN 9003170033541
UBB 500572110673
UNSPSC 27110000
Manufacturer article nr  34162987
Do not close this page. This message will disappear, when the page is fully loaded.