text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Fiber disc 180 x 22 K120

Article number 9C952156
Diameter 180
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum

Specifications

Diameter 180
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 120
Brand Tyrolit
Model V Disc

Description

For coarse and fine grinding work as well as for removing rust and burrs from steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Zirconia alumina ensures high abrasion when working on steel and very good stock removal Low level of vibration for comfortable working Strong backing For coarse and fine grinding work as well as for removing rust and burrs from steel surfaces Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Zirconia alumina ensures high abrasion when working on steel and very good stock removal Low level of vibration for comfortable working Strong backing

Article numbers

Article number 9C952156
EAN 9003177060922
UBB 500572115052
UNSPSC 27110000
Manufacturer article nr  706092
Do not close this page. This message will disappear, when the page is fully loaded.