text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 180 x 22 40

Article number 8Y315543
Diameter 180
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 180
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 40

Description

Depending on the grit size, the BASIC fibre discs are used for different surface finishes - from grinding to finishing. In any case, in search of a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

Article numbers

Article number 8Y315543
EAN 9003172022901
UBB 500683318702
UNSPSC 27112700
Manufacturer article nr  34286509
Do not close this page. This message will disappear, when the page is fully loaded.