text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 125X22 K24

Article number 6T441738
Diameter (mm) 125
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes

Specifications

Diameter (mm) 125
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 24

Description

The BASIC fibre discs are used for different surface work depending on the grit size - from grinding to finishing. A supplied coolant ensures a cool finish In any case, when looking for a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

Article numbers

Article number 6T441738
EAN 9003177060304
UBB 500572115623
UNSPSC 27110000
Manufacturer article nr  706030
Do not close this page. This message will disappear, when the page is fully loaded.