text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 125 x 22 50

Article number 9Z410313
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 50

Description

Depending on the grit size, the BASIC fibre discs are used for different surface finishes - from grinding to finishing. In any case, in search of a reliable tool for universal use on steel, aluminium and wood, they are an excellent choice for all craftsmen.

Article numbers

Article number 9Z410313
EAN 9003172022789
UBB 500683319957
UNSPSC 27112700
Manufacturer article nr  34286705
Do not close this page. This message will disappear, when the page is fully loaded.