text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 115 x 22 K36

Article number 7D578273
Diameter (mm) 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum

Specifications

Diameter (mm) 115
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36

Description

This PREMIUM fibre disc with zirconium aluminium oxide offers an efficient way of removing material as well as deburring or derusting surfaces made of steel. In particular, you benefit from low vibration development, which contributes to extremely comfortable working with these products. Complete your tasks efficiently with these high-quality tools.

Article numbers

Article number 7D578273
EAN 9003177060694
UBB 500572116951
UNSPSC 27110000
Manufacturer article nr  706069
Do not close this page. This message will disappear, when the page is fully loaded.