text.skipToContent text.skipToNavigation

Tyrolit Emery cloth 20781

Article number 3G036350
Type Roll
Length 50000
Material of carrier Other
Suitable for stainless steel Yes
Suitable for plastic Yes

Specifications

Type Roll
Length 50000
Material of carrier Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Scattering Open
Brand Tyrolit

Description

With these highly flexible BASIC cloth rolls, you can efficiently machine a variety of different materials. Whether you need to level, smooth, do light deburring work or general surface preparation - with these rolls on fabric backing, we have the right solution for you. Thanks to the open distribution of grain, they are also perfect for dry grinding.

Article numbers

Article number 3G036350
EAN 9003170207812
UBB 500512708388
UNSPSC 27110000
Manufacturer article nr  20781
Do not close this page. This message will disappear, when the page is fully loaded.