text.skipToContent text.skipToNavigation

Tyrolit Dressing plate 20,5 x 28 x 5

Article number 8K729542
Length 28
Max. width (mm) 20.5
T-model No
Brand TYROLIT
Model 50AP-

Specifications

Length 28
Max. width (mm) 20.5
T-model No
Brand TYROLIT
Model 50AP-

Description

The dressing plates are a high-quality alternative to conventional single-grain diamonds. They are ideal for dressing all aluminium oxide and silicon carbide wheels. They are primarily used for dressing wide wheels and profile wheels with a shallow edge. By using dressing plates it is possible to achieve maximum precision in the dressing process.

Article numbers

Article number 8K729542
EAN 9003174777601
UBB 500683125164
UNSPSC 27112700
Manufacturer article nr  477760
Do not close this page. This message will disappear, when the page is fully loaded.