text.skipToContent text.skipToNavigation

Tyrolit Dressing plate 10,5 x 33 x 5

Article number 0N091703
Length 33
Max. width (mm) 10.5
T-model No
Brand TYROLIT
Model 50AP-

Specifications

Length 33
Max. width (mm) 10.5
T-model No
Brand TYROLIT
Model 50AP-

Description

The dressing plates are a high-quality alternative to conventional single-grain diamonds. They are ideal for dressing all aluminium oxide and silicon carbide wheels. They are primarily used for dressing wide wheels and profile wheels with a shallow edge. By using dressing plates it is possible to achieve maximum precision in the dressing process.

Article numbers

Article number 0N091703
EAN 9003174777557
UBB 500683124902
UNSPSC 27112700
Manufacturer article nr  477755
Do not close this page. This message will disappear, when the page is fully loaded.