text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Diamond multi point dresser 14 x 57 x 12

Article number 1Z583626
Length 57
Shaft diameter (mm) 12
Roll diameter (mm) 14
T-model No
Brand Tyrolit

Specifications

Length 57
Shaft diameter (mm) 12
Roll diameter (mm) 14
T-model No
Brand Tyrolit
Model 50MA-O

Description

The Tyrolit single-grain, multi-grain and multi-grain diamond dressers are ideal for dressing all aluminium oxide and silicon carbide wheels. Multi-grain and multi-grain diamond dressers are often used for surface and external cylindrical grinding wheels. Large and wide wheels require a higher carat number to reduce diamond wear. Single-grain dressers are graded according to diamond size. Multi-grain and multi-grain diamond dressers therefore have a higher carat content.

Article numbers

Article number 1Z583626
EAN 9003173162866
UBB 500683093974
UNSPSC 27112700
Manufacturer article nr  316286
Do not close this page. This message will disappear, when the page is fully loaded.