text.skipToContent text.skipToNavigation

Tyrolit Diamond disc 125

Article number 1K088571
Application Cutting
Disc diameter (mm) 125
Diamond wheel Yes
Particle type Other
Brand Tyrolit

Specifications

Application Cutting
Disc diameter (mm) 125
Diamond wheel Yes
Particle type Other
Brand Tyrolit

Description

Anwendungen: For machining PVCSuitable for all common angle grinders. Vorteile: Large grain protrusion enables increased feed and excellent cutting performance. Easy handling and time-saving, as cutting and chamfering can be carried out simultaneously. Maximum lifetime thanks to ideal grain connection to the core blade. Robust, high-quality steel cores ensure stability and noticeably smooth running.

Article numbers

Article number 1K088571
EAN 9003172009506
UBB 500717380959
UNSPSC 31390000
Manufacturer article nr  34228075
Do not close this page. This message will disappear, when the page is fully loaded.