text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc C3W 350X3X20

Article number T6030.350.320
Application Cutting
Shape Other
Thickness (mm) 3
Disc diameter (mm) 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Shape Other
Thickness (mm) 3
Disc diameter (mm) 350
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other
Suitable for dry use Yes
Model C3W

Article numbers

Article number T6030.350.320
EAN 9003174850014
UBB 500504563700
UNSPSC 27110000
Manufacturer article nr  485001
Do not close this page. This message will disappear, when the page is fully loaded.