text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc C3 180X1,9X22,23

Article number T6008.180.122
Application Cutting
Shape Other
Thickness (mm) 1.9
Disc diameter (mm) 180
Diamond wheel Yes

Specifications

Application Cutting
Shape Other
Thickness (mm) 1.9
Disc diameter (mm) 180
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Model C3W

Description

Extremely high stock removal rate Minimal effort Health benefits Very clean, chip-free cutting edges Extremely high stock removal rate Minimal effort Health benefits Very clean, chip-free cutting edges

Article numbers

Article number T6008.180.122
EAN 9003174757979
UBB 500504565606
UNSPSC 27110000
Manufacturer article nr  475797
Do not close this page. This message will disappear, when the page is fully loaded.