text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc 475800 C3 230X1,9X22,23


Article number T6008.230.122
Thickness (mm) 1.9
Disc diameter (mm) 230
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for bluestone Yes
Suitable for calcium silicate brick Yes
Packed per 1

Specifications

Thickness (mm) 1.9
Disc diameter (mm) 230
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for bluestone Yes
Suitable for calcium silicate brick Yes
Suitable for ceramics Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Suitable for cellular concrete Yes
Model C3W

Article numbers

Article number T6008.230.122
EAN 9003174758006
UBB 500504565788
UNSPSC 27110000
Manufacturer article nr  475800
Do not close this page. This message will disappear, when the page is fully loaded.