text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc 350X2,8X35/30/25,4

Article number T6059.352.835
Application Cutting
Shape Other
Thickness (mm) 2.8
Disc diameter (mm) 350
Suitable for wet operation Yes

Specifications

Application Cutting
Shape Other
Thickness (mm) 2.8
Disc diameter (mm) 350
Suitable for wet operation Yes
Suitable for brick Yes
Diamond wheel Yes
Bore diameter 35
Particle type Other
Model C1

Description

for engineering bricks Specially for the machining of engineering bricks Maximum performance and lifetime. Broad product range.

Article numbers

Article number T6059.352.835
EAN 9003178942586
UBB 500503173253
UNSPSC 27110000
Manufacturer article nr  894258
Do not close this page. This message will disappear, when the page is fully loaded.