text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc 150 x 8 x 32

Article number 6Q101969
Diameter 150
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Other

Specifications

Diameter 150
Type Disc
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Other
Granulation according to CAMI 126
Model 14M1Z 02411K

Description

This resin-bonded diamond disc is available in cup shaped and as a peripheral disc. You can also choose from versions with single and double coating D126/D46. With double-coated discs, the combination of two grit sizes and a high concentration achieves a very good cutting edge quality. This product is available for all common automatic skiving machines in diameters of 100 - 125 mm.

Article numbers

Article number 6Q101969
EAN 9003174628897
UBB 500683113368
UNSPSC 27112700
Manufacturer article nr  462889
Do not close this page. This message will disappear, when the page is fully loaded.