text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc 100 x 6 x 20

Article number 7Q496560
Diameter 100
Type Disc
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes

Specifications

Diameter 100
Type Disc
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Other
Granulation according to CAMI 54
Model 1A1

Description

With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D64 - D46. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Article numbers

Article number 7Q496560
EAN 9003174744443
UBB 500683118151
UNSPSC 27112700
Manufacturer article nr  474444
Do not close this page. This message will disappear, when the page is fully loaded.