text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 180X32X22,23

Article number 3Z119968
Application Grinding
Shape Other
Thickness (mm) 32
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes

Specifications

Application Grinding
Shape Other
Thickness (mm) 32
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Model STS-D

Article numbers

Article number 3Z119968
EAN 9003174943945
UBB 500572086592
UNSPSC 31191500
Manufacturer article nr  494394
Do not close this page. This message will disappear, when the page is fully loaded.