text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 125X20X22,23

Article number 9Y188594
Application Cutting
Thickness (mm) 20
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 20
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Bowl wheel Yes
Model STS-T

Article numbers

Article number 9Y188594
EAN 9003174943655
UBB 500572086261
UNSPSC 31191500
Manufacturer article nr  494365
Do not close this page. This message will disappear, when the page is fully loaded.