text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 100X18X22,23/16

Article number 8T729201
Application Grinding
Shape Other
Thickness (mm) 20
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes

Specifications

Application Grinding
Shape Other
Thickness (mm) 20
Disc diameter (mm) 100
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Model STS-T THS05

Article numbers

Article number 8T729201
EAN 9003175980611
UBB 500572085685
UNSPSC 31191500
Manufacturer article nr  598061
Do not close this page. This message will disappear, when the page is fully loaded.