text.skipToContent text.skipToNavigation

Bosch Concrete drill Cyl-3 Silver grey 3 x 70 mm


The CYL-3 Drill Bit provides lasting performance when drilling concrete. Its stamina is a result of a highly durable carbide blend specially developed and manufactured by Bosch. The blend is adapted to meet the demands of repeated use and offers high wear resistance when working with concrete. Moreover, the effective 2-flute U-shape design of the bit pr

Article number
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 2.8
Holding system Other
Cutting length (mm) 40
Packed per 5
Full Box only

Specifications

Total length (mm) 70
Diameter drill (mm) 3
Shaft diameter (mm) 2.8
Holding system Other
Cutting length (mm) 40
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for tiles No
Spiral drill No

Description

The CYL-3 Drill Bit provides lasting performance when drilling concrete. Its stamina is a result of a highly durable carbide blend specially developed and manufactured by Bosch. The blend is adapted to meet the demands of repeated use and offers high wear resistance when working with concrete. Moreover, the effective 2-flute U-shape design of the bit provides good dust removal, reducing friction, heat development and wear, resulting in an extended lifetime. The bit delivers lasting performance when drilling holes for fixings in abrasive materials such as concrete and natural stone. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.

Article numbers

Article number B4966.030.070
EAN 3165140186674
UBB 500577120800
UNSPSC 23241639
Manufacturer article nr  2608597655

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.