text.skipToContent text.skipToNavigation

Tyrolit Diamond blade C7W500X3,6X25,4FSCP1

Article number T6019.574.857
Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 500
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 500
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Model C7W

Description

for cured concrete Universal use

Article numbers

Article number T6019.574.857
EAN 9003175748570
UBB 500614473196
UNSPSC 27110000
Manufacturer article nr  574857
Do not close this page. This message will disappear, when the page is fully loaded.