text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 600X3,6X25,4

Article number 4H103635
Application Cutting
Thickness (mm) 3.6
Disc diameter (mm) 600
Granulation 30
Suitable for asphalt Yes

Specifications

Application Cutting
Thickness (mm) 3.6
Disc diameter (mm) 600
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Description

for asphalt Universal use Inclined protective segments Measuring bore

Article numbers

Article number 4H103635
EAN 9003175748501
UBB 500572097649
UNSPSC 27110000
Manufacturer article nr  574850
Do not close this page. This message will disappear, when the page is fully loaded.