text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 400X3,2X20

Article number 3E095869
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes

Specifications

Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other

Article numbers

Article number 3E095869
EAN 9003174656678
UBB 500572096575
UNSPSC 27110000
Manufacturer article nr  465667
Do not close this page. This message will disappear, when the page is fully loaded.