text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 350X3X25,4

Article number 3C800643
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Suitable for asphalt Yes

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Suitable for dry use Yes

Description

for asphalt Inclined protective segments guard against segment loss Impressive performance and lifetime. Reliable quality.

Article numbers

Article number 3C800643
EAN 9003174655220
UBB 500572094596
UNSPSC 27110000
Manufacturer article nr  465522
Do not close this page. This message will disappear, when the page is fully loaded.