text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 350X3X25,4

Article number 9K849902
Application Cutting
Shape Other
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes

Specifications

Application Cutting
Shape Other
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 30
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Article numbers

Article number 9K849902
EAN 9003174660996
UBB 500572095338
UNSPSC 27110000
Manufacturer article nr  466099
Do not close this page. This message will disappear, when the page is fully loaded.