text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 350X3X22,23

Article number 0F039315
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 40
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 40
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number 0F039315
EAN 9003174645528
UBB 500572100104
UNSPSC 27110000
Manufacturer article nr  464552
Do not close this page. This message will disappear, when the page is fully loaded.