text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 350X3X20

Article number 6Z645919
Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 36
Diamond wheel Yes
Bore diameter 20
Particle type Other

Specifications

Application Cutting
Thickness (mm) 3
Disc diameter (mm) 350
Granulation 36
Diamond wheel Yes
Bore diameter 20
Particle type Other

Article numbers

Article number 6Z645919
EAN 9003177361050
UBB 500572098555
UNSPSC 27110000
Manufacturer article nr  736105
Do not close this page. This message will disappear, when the page is fully loaded.