text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,8X25,4

Article number 7O340498
Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 30
Suitable for asphalt Yes
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 30
Suitable for asphalt Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Article numbers

Article number 7O340498
EAN 9003177363115
UBB 500572093846
UNSPSC 27110000
Manufacturer article nr  736311
Do not close this page. This message will disappear, when the page is fully loaded.