text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,8X20

Article number 1H643766
Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 20

Specifications

Application Cutting
Thickness (mm) 2.8
Disc diameter (mm) 300
Granulation 30
Suitable for asphalt Yes
Diamond wheel Yes
Bore diameter 20
Particle type Other
Suitable for dry use Yes

Article numbers

Article number 1H643766
EAN 9003174655190
UBB 500572091527
UNSPSC 27110000
Manufacturer article nr  465519
Do not close this page. This message will disappear, when the page is fully loaded.