text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 300X2,6X22,23

Article number 4N778642
Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Suitable for brick Yes

Specifications

Application Cutting
Thickness (mm) 2.6
Disc diameter (mm) 300
Granulation 40
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Description

Universal use Very easy cutting Maximum performance and lifetime. Universal use Very easy cutting Maximum performance and lifetime.

Article numbers

Article number 4N778642
EAN 9003174645467
UBB 500572098977
UNSPSC 27110000
Manufacturer article nr  464546
Do not close this page. This message will disappear, when the page is fully loaded.