text.skipToContent text.skipToNavigation

Tyrolit Diamond blade 574856 C7W450 x 3,6 x 25,4FSCP1


Vorteile: Universal use

Article number T6019.574.856
Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 450
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Packed per 1

Specifications

Shape Other
Thickness (mm) 3.6
Disc diameter (mm) 450
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter (mm) 25.4
Particle type Other
Model C7W

Description

Vorteile: Universal use

Article numbers

Article number T6019.574.856
EAN 9003175748563
UBB 500614473014
UNSPSC 27110000
Manufacturer article nr  574856
Do not close this page. This message will disappear, when the page is fully loaded.